Oldcastle Precast 0910104HGE206UO Round Pull Box, Diameter: 9", Depth: 10", ELECTRIC-Lid, Concrete

  • Mfr/Brand Name:

    Oldcastle Precast
  • Mfr Number:

    0910104HGE206UO
  • Rexel Part Number:

    202480
  • UPC:

    80024602689

Round Pull Box, Diameter: 9 Inch, Depth: 10 Inch, ELECTRIC-Lid, Polymer Concrete

$ 21.50 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Oldcastle Precast

Mfr Part # 0910104HGE206UO

Rexel Part # 202480

UPC 80024602689

UNSPSC 39121300

Color Green

Diameter 9 in

Material Polymer

Product Depth 10 in

Size 9 x 10 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch