Oldcastle Precast F08BOX Round Pull Box, Diameter: 8", Depth: 12", Concrete

  • Mfr/Brand Name:

    Oldcastle Precast
  • Mfr Number:

    F08BOX
  • Rexel Part Number:

    387698
  • UPC:

    67481230020

Round Pull Box, Diameter: 8 Inch, Depth: 12 Inch, High Density Re-Inforced Concrete

$ 20.81 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Oldcastle Precast

Mfr Part # F08BOX

Rexel Part # 387698

UPC 67481230020

UNSPSC 39121315

Diameter 8 in

Material Concrete

Product Depth 12 in

Size 8 x 12 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch