Leviton 1690 Switch Bulk

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    1690
  • Rexel Part Number:

    8778
  • UPC:

    078477114216

Pull Chain Switch, Two Speed-three Position; 3a-250v Ac, 1/4 Hp 125-250v Ac; With Push-in Wiring; No.6 Chain 3 3/4 Inches Long.

$ 2,013.44 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 1690

Rexel Part # 8778

UPC 078477114216

UNSPSC 39121563

Amps 3

Color White

Material Plastic

Type Pull Chain Switch

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch