Dottie 6502 Pull Line, Two Ply, 6500', 200 lbs, Blue/White

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    6502
  • Rexel Part Number:

    614814
  • UPC:

    78100215745

Pull Line, Two Ply, Length: 6500 foot, Tensile Strength: 200 pounds, Color: Blue/White

$ 35.01 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Dottie

Mfr Part # 6502

Rexel Part # 614814

UPC 78100215745

UNSPSC 27113101

Color Blue/White

Length 6500 ft

Type Pull Line

Weight Capacity 200 lbs

Place your Will Call order by clicking the cart button next to the appropriate Branch