Dottie DWP502 Pull Line, 2500 lbs

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    DWP502
  • Rexel Part Number:

    528120
  • UPC:

    781002275039

Measuring Tape, Pull Line, Pre-Lubed & Low Friction, Material: Polyester, Length: 500 ft, Diameter: 3/4", Tensile Strength: 2,500 lbs. **Dottie Part # 27503**

$ 141.44 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Dottie

Mfr Part # DWP502

Rexel Part # 528120

UPC 781002275039

UNSPSC 27111801

Diameter 3/4 in

Length 500 ft

Material Polyester

Type Measuring Tape

Weight Capacity 2500 lbs

Place your Will Call order by clicking the cart button next to the appropriate Branch