Dottie 1260 Pull Rope, Polypropylene, 1/2" x 600', 3780 lbs

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    1260
  • Rexel Part Number:

    588429
  • UPC:

    781002613268

Pull Rope, Material: Polypropylene, Diameter: 1/2 inch, Length: 600 foot, Tensile Strength: 3780 pounds

$ 189.63 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Dottie

Mfr Part # 1260

Rexel Part # 588429

UPC 781002613268

UNSPSC 31151503

Diameter 1/2 in

Length 600 ft

Type Pull Rope

Weight Capacity 3780 lbs

Place your Will Call order by clicking the cart button next to the appropriate Branch