Dottie 3660 Pull Rope, Polypropylene, 3/16" x 600', 720 lbs

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    3660
  • Rexel Part Number:

    514712
  • UPC:

    78100261304

Pull Rope, Material: Polypropylene, Diameter: 3/16 inch, Length: 600 foot, Tensile Strength: 720 pounds

$ 33.51 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Dottie

Mfr Part # 3660

Rexel Part # 514712

UPC 78100261304

UNSPSC 39121700

Diameter 3/16 in

Length 600 ft

Type Pull Rope

Weight Capacity 720 lbs

Place your Will Call order by clicking the cart button next to the appropriate Branch