Ideal 31-840 Pulling Rope, 1/4" x 600' Reel

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    31-840
  • Rexel Part Number:

    47964
  • UPC:

    783250318407

Pull Rope, Pro-Pull, Diameter:1/4 Inch, Length: 600', Material: Polypropylene.

$ 77.30 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Ideal

Mfr Part # 31-840

Rexel Part # 47964

UPC 783250318407

UNSPSC 31151503

Diameter 1/4 in

Length 600 ft

Material Polypropylene

Type Pull Rope

Place your Will Call order by clicking the cart button next to the appropriate Branch