Edwards 6537 Pull Cord Emergency Station, 125V, 3A, Stainless Steel Face Plate

  • Mfr/Brand Name:

    Edwards
  • Mfr Number:

    6537
  • Rexel Part Number:

    56481
  • UPC:

    782640653708

Pull Cord Emergency Station, 3 Amps at 125 Volt AC, 0.5 Amps at 125 Volt DC, Double Pole Single Throw Switch, Stainless Steel Face Plate, Flush or Surface Mount

$ 39.10 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Edwards

Mfr Part # 6537

Rexel Part # 56481

UPC 782640653708

UNSPSC 39121563

Amps 3

Material Stainless Steel

Mounting Surface

Type Pull Station

Volts AC 125

Volts DC 125

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch