Edwards E-270 Intelligent Manual Pull Station

  • Mfr/Brand Name:

    Edwards
  • Mfr Number:

    E-270
  • Rexel Part Number:

    144868
  • UPC:

    782640011621

Intelligent Manual Pull Station, Analog/Addressable, Break Glass Type, 24V DC, Single Action, 1-Stage, Die Cast Metal, Size: 4.5" High, 3.25" Wide, 1" Depth, Color: Red.

$ 108.70 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Edwards

Mfr Part # E-270

Rexel Part # 144868

UPC 782640011621

UNSPSC 46171602

Color Red

Mounting Surface

Type Pull Station

Volts DC 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch