Edwards E-278 Intelligent Manual Pull Station

  • Mfr/Brand Name:

    Edwards
  • Mfr Number:

    E-278
  • Rexel Part Number:

    144851
  • UPC:

    782640011645

Intelligent Manual Pull Station, Analog/Addressable, Break Glass Type, 24V DC, Single Action, 1-Stage, Die Cast Metal, Size: 5.188" High, 3.563" Wide, 1.375" Depth, Color: Red.

$ 115.93 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Edwards

Mfr Part # E-278

Rexel Part # 144851

UPC 782640011645

UNSPSC 46171602

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch