Eaton 10370H1 Solenoid, Size A, 110VAC, Wall Mounting, Pull Type, 1" Stroke

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    10370H1
  • Rexel Part Number:

    212106
  • UPC:

    782113206950

Solenoid, Size A, 110 Volt AC, Wall Mounting, Pull Type, 1 Inch Stroke

$ 635.69 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # 10370H1

Rexel Part # 212106

UPC 782113206950

UNSPSC 39121521

Family / Style 10370

Length 1 in Stroke

Mounting Wall

Poles 1

Range 1/2 - 100 Turns

Type Solenoid

Volts AC 110

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch