Appleton ELBD-300 Pulling Elbow, Capped, 90°, 3", Explosionproof, Malleable Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    ELBD-300
  • Rexel Part Number:

    287503
  • UPC:

    781381293457

Pulling Elbow, Capped, 90 Degree, 3 Inch, Explosionproof, Female/Female, Screw-On Cap, Malleable Iron, For Use in Hazardous/Ordinary Locations For Pulling Conductors and/or Rigid/IMC Conduit

$ 1,003.22 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # ELBD-300

Rexel Part # 287503

UPC 781381293457

UNSPSC 39131717

Diameter 3 in

Material Iron

Type Pulling Elbow

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch