OZ Gedney FF-050 Pulling Elbow, Threaded, 1/2", Female/Female, Malleable Iron

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    FF-050
  • Rexel Part Number:

    13558
  • UPC:

    78312615215

Pulling Elbow, Threaded, Female/Female, 1/2 Inch, Malleable Iron, Rigid Conduit/IMC, With Gasket, 90 Degree, Gasketed, Watertight, UL, CSA

$ 12.90 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # FF-050

Rexel Part # 13558

UPC 78312615215

UNSPSC 39121311

Diameter 1/2 in

Material Iron

Size 1/2 in

Type Pulling Elbow

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch