OZ Gedney FF-150 Puling Elbow, 90°, Female/Female, Size: 1-1/2", Raintight

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    FF-150
  • Rexel Part Number:

    13489
  • UPC:

    78312615235

Puling Elbow, 90°, Female/Female, Size: 1-1/2", Raintight, Material/Finish: Malleable Iron/Zinc

$ 53.70 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # FF-150

Rexel Part # 13489

UPC 78312615235

UNSPSC 39131717

Diameter 1 1/2 in

Material Malleable Iron

Type Pulling Elbow

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch