OZ Gedney MF-075 Pulling Elbow, Male/Female, 90°, Size: 3/4", Raintight

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    MF-075
  • Rexel Part Number:

    175808
  • UPC:

    78312640020

Pulling Elbow, Male/Female, 90 Degree, Size: 3/4 Inch, Raintight, Malleable Iron

$ 15.53 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # MF-075

Rexel Part # 175808

UPC 78312640020

UNSPSC 39121311

Diameter 3/4 in

Material Malleable Iron

Type Pulling Elbow

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch