OZ Gedney MF-200 Pulling Elbow, Male/Female, 90°, Insulated, Raintight, Size: 2"

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    MF-200
  • Rexel Part Number:

    816127
  • UPC:

    783126401004

Pulling Elbow, Male/Female, 90 Degree, Insulated, Raintight, Size: 2 Inch, Material/Finish: Malleable Iron/Zinc, For Connecting Rigid/IMC Conduit to Box or Enclosure.

$ 89.21 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # MF-200

Rexel Part # 816127

UPC 783126401004

UNSPSC 39121311

Diameter 2 in

Material Malleable Iron

Type Pulling Elbow

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch