Greenlee GG1-1/0M Gator Grip Assy, 1- 1/0 Medium

  • Mfr/Brand Name:

    Greenlee
  • Mfr Number:

    GG1-1/0M
  • Rexel Part Number:

    318815
  • UPC:

    783310054719

Grip, Diameter: 1 AWG to 1/0 AWG, Overall Length: 27-1/2” (698 mm)

$ 24.62 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Greenlee

Mfr Part # GG1-1/0M

Rexel Part # 318815

UPC 783310054719

UNSPSC 27110000

Gauge 1

Length 27 1/2 in

Type Grip

Place your Will Call order by clicking the cart button next to the appropriate Branch