Greenlee GG2/0-4/0L Gator Grip Assy, 2/0 - 4/0 Long

  • Mfr/Brand Name:

    Greenlee
  • Mfr Number:

    GG2/0-4/0L
  • Rexel Part Number:

    317687
  • UPC:

    783310054795

Grip, Diameter: 2/0 AWG to 4/0 AWG, Overall Length: 34-1/2” (876 mm)

$ 24.62 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Greenlee

Mfr Part # GG2/0-4/0L

Rexel Part # 317687

UPC 783310054795

UNSPSC 27112801

Gauge 2/0

Length 34 1/2 in

Type Grip

Place your Will Call order by clicking the cart button next to the appropriate Branch