Greenlee GG250-350S Gator Grip Assy, 250MCM- 350MCM Short

  • Mfr/Brand Name:

    Greenlee
  • Mfr Number:

    GG250-350S
  • Rexel Part Number:

    318831
  • UPC:

    783310055037

Grip, Diameter: 250 MCM to 350 MCM, Overall Length: 20-1/2” (521 mm)

$ 24.62 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Greenlee

Mfr Part # GG250-350S

Rexel Part # 318831

UPC 783310055037

UNSPSC 27110000

Gauge 250

Length 20 1/2 in

Type Grip

Place your Will Call order by clicking the cart button next to the appropriate Branch