Greenlee GG400-500L Gator Grip Assy, 400MCM- 500MCM Long

  • Mfr/Brand Name:

    Greenlee
  • Mfr Number:

    GG400-500L
  • Rexel Part Number:

    317690
  • UPC:

    783310055105

Grip, Diameter: 400 MCM to 500 MCM, Overall Length: 34-1/2” (876 mm)

$ 24.62 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Greenlee

Mfr Part # GG400-500L

Rexel Part # 317690

UPC 783310055105

UNSPSC 27112801

Gauge 400

Length 34 1/2 in

Type Grip

Place your Will Call order by clicking the cart button next to the appropriate Branch