Greenlee GG600-750M Gator Grip Assy, 600MCM - 750MCM Medium

  • Mfr/Brand Name:

    Greenlee
  • Mfr Number:

    GG600-750M
  • Rexel Part Number:

    318845
  • UPC:

    783310055143

Grip, Diameter: 600 MCM to 750 MCM, Overall Length: 27-1/2” (698 mm)

$ 31.29 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Greenlee

Mfr Part # GG600-750M

Rexel Part # 318845

UPC 783310055143

UNSPSC 27110000

Gauge 600

Length 27 1/2 in

Type Grip

Place your Will Call order by clicking the cart button next to the appropriate Branch