Eaton DPF221R Disconnect Switch, AC, 30A, 2P, 120/240V, Fused, Pull-Out, Metallic

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    DPF221R
  • Rexel Part Number:

    58536
  • UPC:

    782113926865

Air Conditioning Disconnect, Pullout, Fused, 30 AMP, 2-Pole, 120/240 VAC, Metallic, Galvanized Steel Enclosure, NEMA 3R. Uses: FLNR Series Fuses. Enclosure Dims: H: 8.70", W: 5.40", D: 3.15".

$ 155.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # DPF221R

Rexel Part # 58536

UPC 782113926865

UNSPSC 39121309

Amps 30

Family / Style DPF

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Phase 1

Poles 2

Type Disconnect

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch