Eaton DPU222RGF15WRTR Disconnect Switch, AC, 60A, 2P, 120/240V, Pull-Out, Metallic

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    DPU222RGF15WRTR
  • Rexel Part Number:

    413453
  • UPC:

    786685375267

Air Conditioning Disconnect, Pullout, Non-Fused, 60 AMP, 2-Pole, 120/240 VAC, Metallic, Galvanized Steel Enclosure, NEMA 3R, Includes 15 Amp Type WRTR GFCI Receptacle. Enclosure Dims: H: 13.00", W: 7.50", D: 4.75".

$ 377.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # DPU222RGF15WRTR

Rexel Part # 413453

UPC 786685375267

UNSPSC 39121309

Amps 60

Family / Style DPU

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Phase 1

Poles 2

Type Disconnect

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch