GE TF30R Disconnect Switch, Fusible, Pull Out, 30A, 240VAC, NEMA 3R, Metal

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    TF30R
  • Rexel Part Number:

    240356
  • UPC:

    78316420988

Disconnect Switch, A/C Type, Fusible, Pull Out, 30 Amp, 240 Volt AC, NEMA 3R, Metal, 6 per Package

$ 12.05 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # TF30R

Rexel Part # 240356

UPC 78316420988

UNSPSC 39122205

Amps 30

Family / Style TF

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Phase 1

Poles 2

Type Disconnect Switch

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch