GE TFN60R Disconnect Switch, Non-Fusible, 60A, 240V, NEMA 3R

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    TFN60R
  • Rexel Part Number:

    138002
  • UPC:

    78316420986

Disconnect Switch, Non-Fusible, 60A, 240V, Type 3R Rainproof, Pull-Out Unit, Padlockable

$ 80.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # TFN60R

Rexel Part # 138002

UPC 78316420986

UNSPSC 39121501

Amps 60

Diameter 1/2 in

Family / Style TFN

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Poles 2

Type Disconnect Switch

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch