Midwest U065F1 Disconnect Switch, A/C, Pull Out, 60A, 2P, 240VAC, Metal, NEMA 3R

  • Mfr/Brand Name:

    Midwest
  • Mfr Number:

    U065F1
  • Rexel Part Number:

    82733
  • UPC:

    784567300055

60 Amps, Fusible Disconnect Switch, 240V AC, 1-Phase, NEMA 3R, Surface Mount, Metallic Enclosure. Non-Automatic Disconnect Switch. Circuit Protection: Fused Pullout.

$ 26.22 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Midwest

Mfr Part # U065F1

Rexel Part # 82733

UPC 784567300055

UNSPSC 39121533

Amps 60

Family / Style UO

Interrupt Rating AC 10000

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Phase 1

Poles 2

Type Disconnect Switch

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch