Midwest U065P010 Disconnect Switch, Pullout, 60A, 1P, 240VAC, GFCI Receptacle

  • Mfr/Brand Name:

    Midwest
  • Mfr Number:

    U065P010
  • Rexel Part Number:

    130949
  • UPC:

    784567209419

60 Amps, Non-Fusible Disconnect Switch, 240V AC, 1-Phase, NEMA 3R, Surface Mount, Metallic Enclosure. Non-Automatic Disconnect Switch. Circuit Protection: Pullout with 5-15R2GFI.

$ 118.08 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Midwest

Mfr Part # U065P010

Rexel Part # 130949

UPC 784567209419

UNSPSC 39121533

Amps 60

IP/NEMA Rating 3R

Material Steel

Mounting Surface

NEMA Configuration 5-15

Phase 1

Poles 2

Type Pullout

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch