Midwest U610F Disconnect Switch, Fusible, Pull Out, 100A, 1P, 120/240V, Metal

  • Mfr/Brand Name:

    Midwest
  • Mfr Number:

    U610F
  • Rexel Part Number:

    313724
  • UPC:

    784567561807

Disconnect Switch, Heat Pump, Fusible, 100 Amps, 120/240V AC, 1-Phase, NEMA 3R, Surface Mount, Metallic Enclosure. Non-Automatic Disconnect Switch. Circuit Protection: Pullout.

$ 119.75 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Midwest

Mfr Part # U610F

Rexel Part # 313724

UPC 784567561807

UNSPSC 39121533

Amps 100

Family / Style U61

IP/NEMA Rating 3R

Material Metal

Mounting Surface

Phase 1

Poles 2

Type Disconnect Switch

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch