Milbank U3802 Disconnect Switch, A/C, Pullout, 60A, 240VAC, NEMA 3R

  • Mfr/Brand Name:

    Milbank
  • Mfr Number:

    U3802
  • Rexel Part Number:

    143960
  • UPC:

    78457258691

Disconnect Switch, A/C, 60 Amp, Pullout, 240 Volt AC, 1-Phase, NEMA 3R, Surface Mount, Steel Enclosure

$ 53.42 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Milbank

Mfr Part # U3802

Rexel Part # 143960

UPC 78457258691

UNSPSC 39121556

Amps 60

Family / Style U38

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Phase 1

Poles 2

Type Disconnect Switch

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch