Siemens WF2030 A/C Disconnect Switch, Fused Pull-Out, 30A, 1PH, 10kAIC, 2P, 3HP

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    WF2030
  • Rexel Part Number:

    58422
  • UPC:

    783643362130

A/C Disconnect Switch, Fused Pull-Out, 30 Amp, 240 Volt AC, 10 kAIC, 1-Phase, 2-Pole, NEMA 3R, 6 per Package

$ 188.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # WF2030

Rexel Part # 58422

UPC 783643362130

UNSPSC 39121101

Amps 30

Family / Style WF

Horsepower 3

Interrupt Rating AC 10000

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Phase 1

Type A/C Disconnect Switch

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch