Siemens WN2060BP A/C Disconnect Switch, Non-Fused Pull-Out, 60A, 1PH, 2P, 10HP

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    WN2060BP
  • Rexel Part Number:

    331843
  • UPC:

    78364351462

A/C Disconnect Switch, Non-Fused Pull-Out, 60 Amp, 240 Volt, 1-Phase, 2-Pole, NEMA 3R, Bulk Pallet, 360 Per pallet

$ 181.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # WN2060BP

Rexel Part # 331843

UPC 78364351462

UNSPSC 39122233

Amps 60

Family / Style WN

Horsepower 10

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Phase 1

Type A/C Disconnect Switch

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch