Eaton ACD222URNM Disconnect Switch, 60A, 2P, 240VAC, Non-Metallic, Pull-Out

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    ACD222URNM
  • Rexel Part Number:

    110762
  • UPC:

    786676406086

60 Amps, Disconnect Switch, 240V AC, 1-Phase, NEMA 3R, Surface Mount, Plastic Enclosure. Non-Automatic Disconnect Switch. Circuit Protection: Pullout. Enclosure Dims: H: 8.63", W: 5.00", D: 3.50".

$ 174.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # ACD222URNM

Rexel Part # 110762

UPC 786676406086

UNSPSC 39121309

Amps 60

Family / Style ACD

IP/NEMA Rating 3R

Material Non-Metallic

Mounting Surface

Phase 1

Poles 2

Type Disconnect

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch