Midwest P065F Disconnect Switch, A/C, Fused Pull Out, 60A, 1PH, 240VAC, 10kA

  • Mfr/Brand Name:

    Midwest
  • Mfr Number:

    P065F
  • Rexel Part Number:

    107254
  • UPC:

    784567300079

60 Amps, Fusible Disconnect Switch, 240V AC, 1-Phase, NEMA 3R, Surface Mount, Plastic Enclosure. Non-Automatic Disconnect Switch. Circuit Protection: Fused Pullout.

$ 23.70 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Midwest

Mfr Part # P065F

Rexel Part # 107254

UPC 784567300079

UNSPSC 39121533

Amps 60

Family / Style PO

Interrupt Rating AC 10000

IP/NEMA Rating 3R

Material Non-Metallic

Mounting Surface

Phase 1

Poles 2

Type Disconnect Switch

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch