Ideal 30-1032J Wire Connector, 2-Port, Push-In, 18 - 12 AWG, 300/Jar

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    30-1032J
  • Rexel Part Number:

    15588
  • UPC:

    783250693528

Push-In Wire Connector, 2 Ports, 600V, Conductor Range: 18 to 12 AWG, Color: Red. Package of 300.

$ 12.00 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 300

Mfr / Brand Ideal

Mfr Part # 30-1032J

Rexel Part # 15588

UPC 783250693528

UNSPSC 39121409

Color Red

Conductors 2

Gauge 18

Material Nylon

Type Push In Connector

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch