Ideal 30-1039 Wire Connector, Three Port, Push In, 10 to 14 AWG

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    30-1039
  • Rexel Part Number:

    203673
  • UPC:

    783250693641

Push-In Wire Connector, 3-Ports, 600V, Conductor Range: 14 to 10 AWG, Color: Blue. Package of 50.

$ 43.00 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 50

Mfr / Brand Ideal

Mfr Part # 30-1039

Rexel Part # 203673

UPC 783250693641

UNSPSC 39121409

Color Blue

Conductors 3

Gauge 14

Material Nylon

Type Push In Connector

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch