Wago 51239126 Wire Connector, Three Port, Push In, 10 to 14 AWG

  • Mfr/Brand Name:

    Wago
  • Mfr Number:

    51239126
  • Rexel Part Number:

    650273
  • UPC:

    040508212154

Push-In Wire Connector, 3 Ports, 600V, Conductor Range: 14 to 10 AWG, Color: Red. Package of 50.

$ 12.11 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Wago

Mfr Part # 51239126

Rexel Part # 650273

UPC 040508212154

UNSPSC 39121400

Color Red

Conductors 3

Gauge 14

Material Nylon

Type Push In Connector

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch