Ideal 30-1034 Wire Connector, Four Port, Push In, 18 to 12 AWG

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    30-1034
  • Rexel Part Number:

    109075
  • UPC:

    783250693573

Push-In Wire Connector, 4 Ports, 600V, Conductor Range: 18 to 12 AWG, Color: Yellow. Package of 100.

$ 14.25 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 100

Mfr / Brand Ideal

Mfr Part # 30-1034

Rexel Part # 109075

UPC 783250693573

UNSPSC 39121409

Color Yellow

Conductors 4

Gauge 18

Material Nylon

Type Push In Connector

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch