Wago 51198223 Wire Connector, 6-Port, Push-In, 18 - 12 AWG

  • Mfr/Brand Name:

    Wago
  • Mfr Number:

    51198223
  • Rexel Part Number:

    650193
  • UPC:

    04545466632

Push-In Wire Connector, 6 Ports, 600V, Conductor Range: 18 to 12 AWG, Color: Black. Package of 50.

$ 10.96 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Wago

Mfr Part # 51198223

Rexel Part # 650193

UPC 04545466632

UNSPSC 39121400

Color Black

Conductors 6

Gauge 18

Material Non-Metallic

Type Push In Connector

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch