Wago 773-168 Wire Connector, 8-Port, Push-In, 20 - 12 AWG

  • Mfr/Brand Name:

    Wago
  • Mfr Number:

    773-168
  • Rexel Part Number:

    201705
  • UPC:

    04491812187

Push-In Wire Connector, 8 Ports, 600V, Conductor Range: 18 to 12 AWG, Color: Dark Gray. Package of 50.

$ 508.80 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 50

Mfr / Brand Wago

Mfr Part # 773-168

Rexel Part # 201705

UPC 04491812187

UNSPSC 39121400

Color Gray

Conductors 8

Gauge 18

Material Nylon

Type Push In Connector

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch