Eaton 10250TC50 Push Button, 30mm, Push-Pull, Amber, 40mm, Plastic, Lens

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    10250TC50
  • Rexel Part Number:

    111071
  • UPC:

    782113307640

30.5 mm, Heavy-Duty Watertight/Oiltight Illuminated Push-Pull Operator Lens, Standard (40 mm), Amber, No Legend.

$ 10.45 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # 10250TC50

Rexel Part # 111071

UPC 782113307640

UNSPSC 39122221

Color Amber

Diameter 40 mm

Family / Style 10250T

Mounting 30.5 mm

Type Illuminated

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch