Allen-Bradley 800T-N159A PushButton, Illuminated Color Cap, Push-Pull, Amber, 30 mm, Plastic

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800T-N159A
  • Rexel Part Number:

    56446
  • UPC:

    66207357474

Push Button, Color Cap, Amber, Illuminated, Push-Pull, 30 mm, Plastic

$ 37.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800T-N159A

Rexel Part # 56446

UPC 66207357474

UNSPSC 39121533

Color Amber

Family / Style 800T

IP/NEMA Rating 4

Material Plastic

Size 30 mm

Type Color Cap

Place your Will Call order by clicking the cart button next to the appropriate Branch