Allen-Bradley 800T-N160A Pushbutton, Non-Illuminated Color Cap, Push-Pull, Red, 30 mm

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800T-N160A
  • Rexel Part Number:

    69414
  • UPC:

    78118015789

Push Button, Color Cap, Red, Non-Illuminated, Push-Pull, 30 mm, Plastic

$ 37.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800T-N160A

Rexel Part # 69414

UPC 78118015789

UNSPSC 39121533

Color Red

Family / Style 800T

IP/NEMA Rating 4/13

Material Plastic

Size 30 mm

Type Push Button

Place your Will Call order by clicking the cart button next to the appropriate Branch