Allen-Bradley 800T-N246R Push Button, Color Cap, Red, Momentary Mushroom, 30mm

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800T-N246R
  • Rexel Part Number:

    70264
  • UPC:

    66207319373

Push Button, Color Cap, Red, Momentary Mushroom, 30 mm

$ 38.90 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800T-N246R

Rexel Part # 70264

UPC 66207319373

UNSPSC 39121533

Color Red

Family / Style 800T

Material Plastic

Size 30 mm

Type Push Button

Place your Will Call order by clicking the cart button next to the appropriate Branch