Eaton 10250TJ62 30mm Push-Pull, Jumbo Mushroom, Red

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    10250TJ62
  • Rexel Part Number:

    124133
  • UPC:

    782113143637

30.5 mm, Heavy-Duty Watertight/Oiltight Non-illuminated Push-Pull Operator Button, Jumbo Mushroom Head (65 mm), Red, Anodized Aluminum, No Legend

$ 59.25 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # 10250TJ62

Rexel Part # 124133

UPC 782113143637

UNSPSC 39122221

Color Red

Diameter 65 mm

Family / Style 10250T

Mounting 30.5 mm

Type Non-Illuminated

Place your Will Call order by clicking the cart button next to the appropriate Branch