Eaton 53-1317-2 Push Button, 10250T/E34 Series, Mushroom Head Red, 30mm

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    53-1317-2
  • Rexel Part Number:

    294393
  • UPC:

    782113642628

Push Button, 10250T/E34 Series, Mushroom Head Red, 30 mm

$ 51.73 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # 53-1317-2

Rexel Part # 294393

UPC 782113642628

UNSPSC 39122221

Color Red

Family / Style 53

Material Plastic

Mounting Device

Size 30 mm

Type Push Button

Place your Will Call order by clicking the cart button next to the appropriate Branch