GE CR104PXM03G Push Button Cap, Mushroom, 1-3/8", Yellow, 30mm

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CR104PXM03G
  • Rexel Part Number:

    678920
  • UPC:

    78316629059

Push Button, 1-3/8 Inch, Mushroom Head, Cap Only, Green

$ 6.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CR104PXM03G

Rexel Part # 678920

UPC 78316629059

UNSPSC 39122216

Color Green

Diameter 1 3/8 in

Family / Style CR104

Size 30 mm

Type Push Button

Place your Will Call order by clicking the cart button next to the appropriate Branch