GE CR104PXM03R Push Button, 1-3/8", Mushroom Head, Cap Only, Red

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CR104PXM03R
  • Rexel Part Number:

    445406
  • UPC:

    78316629060

Push Button, 1-3/8 Inch, Mushroom Head, Cap Only, Red

$ 6.83 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CR104PXM03R

Rexel Part # 445406

UPC 78316629060

UNSPSC 39122216

Color Red

Diameter 1 3/8 in

Family / Style CR104

Mounting Device

Size 30 mm

Type Push Button

Place your Will Call order by clicking the cart button next to the appropriate Branch