GE CR104PXM06E Push Button, 2-3/8", Mushroom Head, Cap Only, Yellow

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    CR104PXM06E
  • Rexel Part Number:

    666731
  • UPC:

    78316629064

Push Button, 2-3/8 Inch, Mushroom Head, Cap Only, Yellow

$ 6.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # CR104PXM06E

Rexel Part # 666731

UPC 78316629064

UNSPSC 39122216

Color Yellow

Diameter 2 3/8 in

Family / Style CR104

Size 30 mm

Type Push Button

Place your Will Call order by clicking the cart button next to the appropriate Branch