Allen-Bradley 800T-FX6 Push Button, Push-Pull, Red, 30mm, Operator Only, NEMA 4/13

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800T-FX6
  • Rexel Part Number:

    72554
  • UPC:

    66207341874

Push Button, Push-Pull, 30mm, Red, Mushroom Head, Operator Only, NEMA 4/13

$ 115.10 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800T-FX6

Rexel Part # 72554

UPC 66207341874

UNSPSC 39121512

Color Red

Family / Style 800T

IP/NEMA Rating 4

Material Metal

Size 30 mm

Type Push Button

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch